Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Desert Tiger Stripe, L, Regular
Mfr # 1596
Zoro # G4426788
original price:
$55.49
4% off
new price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31 in
- Type Regular
- Material 100% Cotton Ripstop
- Garment Style Jacket
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1596
- Zoro # G4426788
- UPC # 690104035383
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Length | 31 in |
Size | L |
Sleeve Length | 24-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Type | Regular |
Material | 100% Cotton Ripstop |
Garment Style | Jacket |
Item | BDU Coat |
Color | Desert Tiger Stripe |
Binding | Melamine Buttons |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Description
BDU Coat, Size L, Color Desert Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 31 In., Sleeve Length 24-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- TRU-SPEC Valiant Softshell Jacket, M, Black (2088)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, M, Regular, Black (2027)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tru-Spec Workwear