Shop All Work Jackets & Coats
Tru-Spec
BDU Coat, Black, L, Long
Mfr # 1532
Zoro # G4426359
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Fabric Weight 6.5 oz
- Length 32 1/2 in
- Number of Pockets 4
- Sleeve Length 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1532
- Zoro # G4426359
- UPC # 690104032085
- Country of Origin Honduras
- Category Work Jackets & Coats
Dimensions
Size | L Long |
Length | 32 1/2 in |
Sleeve Length | 25-1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | BDU Coat |
Color | Black |
Material | 100% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Number of Pockets | 4 |
Binding | Melamine Buttons |
Type | Long |
Garment Style | Jacket |
Description
BDU Coat, Size L, Color BLack, Material 100 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- 3M DBI-SALA Web Tie-Off Adaptor (1002009)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- TRU-SPEC Polar Fleece Jacket, L, Regular, Black (2434)
- TRU-SPEC Polar Fleece Jacket, M, Regular, Black (2434)
- TRU-SPEC Parka, 3 in 1, XL, Regular, Black (2410)
- TRU-SPEC Polar Fleece Jacket, 3XL, Regular, Black (2434)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, NAVY BLUE, L (606-006-L)
- Tru-Spec Workwear