Shop All Tactical Crossbody, Shoulder & Sling Bags
Tru-Spec
Backpack, Backpack, Multi Cam, 500D Cordura Nylon
Mfr # 4829
Zoro # G6542118
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Closure Zipper
- Color Multi Cam
- Material 500D Cordura Nylon
- Holds 2,196 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4829
- Zoro # G6542118
- UPC # 690104419213
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 18-1/2 in H x 8 in L x 13 in W |
Length (In.) | 18 1/2 in |
Height | 18-1/2" |
Chest Size (In.) | One Size Fits All |
Length | 8" |
Width (In.) | 13 in |
size | 18-1/2" H x 8" L x 13" W |
Width | 13" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Closure | Zipper |
Color | Multi Cam |
Material | 500D Cordura Nylon |
Holds | 2,196 cu in |
Features | Attached Rain Fly Stows In Bottom, Covered Centered Hydration Tube/Earphone Pass Through, Hydration Sleeve and Key Chain Holder, Mesh Water Bottle/Utility Pouches, Padded Air Mesh Back Panel, Reinforced Grab and Go Carry Handle, Shoulder Straps |
For Use With | Military / Fire / EMS/ LE |
Type | Tactical |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
Number of Pockets (Inside) | 4 |
Number of Pockets (Outside) | 6 |
Closure Type | zipper |
Description
Backpack, Tactical, Size 18-1/2 In. H x 8 In. L x 13 In. W, Color MultiCam, Material Polyester, Chest Size (In.) One Size Fits All, Length (In.) 18-1/2, Width (In.) 13, Number of Pockets (Inside) 4, Number of Pockets (Outside) 6, Zipper Closure, Fits Accessories, Clothing, Survival Gear, Magazines, Tactical Gear, For Use With Military / Fire / EMS/ LE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- CONDOR OUTDOOR PRODUCTS PISTOL POUCH, COYOTE BROWN (MA10-498)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, COYOTE BROWN (191178-498)
- 5.11 Bag/Tote, Bag, Black, 600d Polyester (56045)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- Tru-Spec Security Clothing