Shop All Tactical Crossbody, Shoulder & Sling Bags
Tru-Spec
Backpack, Backpack, Coyote, 1200D Polyester
Mfr # 4802
Zoro # G6531338
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Coyote
- Closure Zipper
- Holds 1,892 cu in
- Material 1200D Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 4802
- Zoro # G6531338
- UPC # 690104355207
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 18 in L x 10 in W x 10 in D |
Chest Size (In.) | One Size Fits All |
Width (In.) | 10 in |
Length (In.) | 18 in |
Width | 10" |
Height | 18" |
size | 18" L x 10" W x 10" D |
Length | 10" |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Coyote |
Closure | Zipper |
Holds | 1,892 cu in |
Material | 1200D Polyester |
Features | Adjustable Padded Shoulder Harness, Advanced Harness Retention System, Electronics Pouch, Hydration/Electronic Cable Hole with Hook-and-Loop Flaps On Top of Main Compartment, Integrated Carry Handle On Top, Internal Frame, Removable Padded Waist Belt with Zippered Compartments |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Outside) | 10 |
Closure Type | zipper |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
Number of Pockets (Inside) | 4 |
Type | Tactical |
Description
The TRU-SPEC 4802 Backpack is an excellent tool bag for any job. It is made from a durable material and has plenty of space to hold all your tools. The backpack is designed with a total of three compartments, making it easy to organize your tools in the best way possible. This pack also comes complete with padded shoulder straps and waist belt, allowing you to carry it comfortably wherever you go. There are two side pockets on this backpack, perfect for carrying smaller items such as flashlights or multi-tools. The exterior of the pack is made from 1200D polyester and features a coyote color scheme. If you need a convenient place to store your tools while keeping them organized, the TRU-SPEC 4802 Backpack will definitely be useful.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 4, PK3 (DB53W-4)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412SB20-CAU-RE)
- TRU-SPEC Backpack, Backpack, Light Gray, 1050D Nylon (4921)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- TRU-SPEC Backpack, Backpack, Multi Cam, 500D Cordura Nylon (4829)
- CONDOR OUTDOOR PRODUCTS POCKET POUCH, OLIVE DRAB (MA16-001)
- 5.11 Bag/Tote, Bag, Black, 600D All-Weather Polyester, 300D Polyester Lining (56947)
- JUPITER GEAR Jupiter Gear JG-SLNGBAG1-PYTHON Tactical Military Sling Shoulder Bag Molle Outdoor Daypack Backpack with Adjustable Strap; Black Python (JG-SLNGBAG1-PYTHON)
- Tru-Spec Tactical Crossbody, Shoulder & Sling Bags