Shop All Document Holders
Tru Red
Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black
Mfr # TR57538-CC
Zoro # G906437570
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Mesh
- Color Matte Black
- Width 11.2"
- Height 6.54"
- Features Vertical & Horizontal Document Sections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR57538-CC
- Zoro # G906437570
- UPC # 718103359283
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11.2" |
Height | 6.54" |
Depth | 17.4" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Material | Metal Mesh |
Color | Matte Black |
Features | Vertical & Horizontal Document Sections |
Load Orientation | Front; Top |
Number of Compartments | 4 |
Description
Cover several bases at once, and tidy up your workspace with one simple organization system. With multiple configurations and compartments for multiple purposes, it's easy to choose the variation that best serves your needs. A sleek design aesthetic featuring a tightly woven mesh body, a solid metal base and a flat-square frame with rounded edges delivers reliable performance and extra durability with a contemporary, professional flair. Integrated rubber feet enhance stability while providing reliable worksurface protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Boxes, 36" x 22" x 22", Kraft, 5/Bundle (55VJ53)
- BANKERS BOX Storage File Box, Letter/Legal, White, PK4 (0070308)
- GHENT Ghent 12" Hold-Up Display Rail - 12 Pack (H12-12)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- BETTER OFFICE PRODUCTS Clear Heavyweight Business Card Sleeve Pages, 10 Pockets Per Sheet, 3 Ring Binder Sheets, 50PK (81010)
- DESCO Clear Sheet Protector, 8-3/4x11-1/4, PK100 (07473)
- GOLD SEAL Sheet Protectors, Diamond Clear Anti Glare, Standard Weight, 8.5 x 11in. Topload, 200PK (81854)
- AZAR DISPLAYS Four-Pocket Slant-Back Brochure Holder, PK2 (222978)
- Tru Red Document Holders