Shop All Document Holders
Tru Red
Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK
Mfr # TR55327
Zoro # G206437386
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Material Plastic
- Height 3.01"
- Width 12.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru Red
- MFR # TR55327
- Zoro # G206437386
- UPC # 718103324502
- Country of Origin China
- Category Document Holders
Dimensions
Height | 3.01" |
Width | 12.63" |
Depth | 9.72" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Features | Side-Load |
Description
Master the art of desktop organization, and sort all of your paperwork by priority or project to enhance your productivity. Stacking design allows you to develop a personalized desktop setup. Gloss-finished body provides a contemporary appearance that integrates easily into modern office environments. Crack- and break-resistant plastic stands up to the rigors of regular use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Silver (45300)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Dark Green (A7025076A)
- AVERY Write & Erase Plastic Dividers w/Pocket, 5-Tab, 9.25" x 11 1/8", White (16825)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 7", Kraft, 25/Bundle (11K628)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 11"x8-1/2", 50/BX, CL 50PK (CLI80911)
- C-LINE PRODUCTS Shop Ticket Holders, Grommet, 12"H, PK15 (43915)
- TARIFOLD Document Wall Display, Magnetic, 20 In L (W291M)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Pink, Stitched, both sides clear, 9 x 12, 15PK (43919)
- Tru Red Document Holders