Shop All Pens
Tru Red
Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK
Mfr # TR57320
Zoro # G103554179
product price: $2.39
/pk 3, $0.80/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Point Size Fine
- Color Blue
- Tip Size 0.5 mm
- Tip Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Fine |
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Blue |
Tip Style | Stick |
Item | Pens |
Pen Tip | Conical |
Weight | 1.83 |
Pen Cap Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Black |
Description
An essential for everyday writing. Matte finish and carbon steel clip provide a professional look. Free-flowing ink system makes it airplane safe, so your pen will not leak during cabin pressure changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- AZAR DISPLAYS Four-Tier Eight-Pocket Trifold Brochure Holder (252377)
- TOPS 8-1/2 x 11-3/4" Canary Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63950)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (CPENBL)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- PAPER MATE Porous Point Felt Tip Pen, Medium Red PK12 (8420152)
- BIC Cristal Xtra Bold Ballpoint Pen, Stick, Bold 1.6 Mm, Blue Ink, Clear Barrel, 24PK (MSBP241BLU)
- PILOT Acroball Pens, Retract, .7mm, 2/PK, WE-Asst Barrel/BK Ink PK (PIL31895)
- Tru Red Pens