Shop All Pens
Tru Red
Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK
Mfr # TR57321
Zoro # G503554236
product price: $13.19
/pk 12, $1.10/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Point Size Fine
- Color Black
- Tip Size 0.5 mm
- Tip Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Fine |
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Black |
Tip Style | Stick |
Pen Tip | Conical |
Item | Pens |
Weight | 0.647 |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Cap Color(s) | Black |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Description
An essential for everyday writing. Matte finish and carbon steel clip provide a professional look. Free-flowing ink system makes it airplane safe, so your pen will not leak during cabin pressure changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- EXCEL BLADES Razor Pull Saw Blade, 1 1/2 in. Depth (30470IND)
- LEARNING RESOURCES Magnetic U.S. Map Puzzle (7714)
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- PILOT Precise V7 Roller Ball Pen .7mm Red (35342)
- BAZIC PRODUCTS Frizz Fashion Color Erasable Gel Retractable Pen with Grip, 24PK (17075)
- BIC Stick Ballpoint Pen, Medium 1.2 mm, Blue PK12 (BICGSMG11BE)
- Tru Red Pens