Shop All Pens
Tru Red
Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK
Mfr # TR58251
Zoro # G103554162
product price: $3.19
/pk 3, $1.06/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Roller Ball Pen
- Point Size Fine
- Color Assorted
- Tip Size 0.5 mm
- Pen Tip Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Fine |
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Fine |
Details
Pen Type | Roller Ball Pen |
Color | Assorted |
Pen Tip | Conical |
Item | Pens |
Tip Style | Stick |
Weight | 1.83 |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) | Black |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Ink Color(s) Assortment | Black; Blue; Red |
Description
An essential for everyday writing. Matte finish and carbon steel clip provide a professional look. Free-flowing ink system makes it airplane safe, so your pen will not leak during cabin pressure changes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- PAPER MATE Gel Pens, Textured, Plastic, PK12 (2095463)
- ZEBRA PEN oration Sarasa Retractable Gel Pen - Blue Ink, Medium Dozen (ZE33688)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I02-PA03)
- Tru Red Pens