Shop All Pens
Tru Red
Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK
Mfr # TR54469
Zoro # G803554165
product price: $2.69
/pk 5, $0.54/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size Fine
- Color Blue
- Tip Size 0.5 mm
- Tip Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Fine |
Tip Size | 0.5 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.5 mm |
Details
Pen Type | Gel Pen |
Color | Blue |
Tip Style | Stick |
Item | Pens |
Marking Tool Product Group | Quick Dry |
Pen Grip | Full-Length Rubber |
Pen Tip | Conical |
Features | Advanced Ink |
Weight | 0.209 |
Pen Style | Stick |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Blue |
Pen Cap Color(s) | Blue |
Pen Ink Color(s) | Blue |
Pen Grip Type | Full-Length Rubber |
Pen Sub-Brand & Product Family | Quick Dry |
Special Ink Properties | Advanced Ink |
Description
Bring a polished look to your penmanship. These pens are ideal for precise writing and notetaking. Smooth-flowing, quick-drying advanced-gel ink lays down clean lines while minimizing the potential for smudges and smears. Round barrel features a rubberized sleeve along its length for extra writing comfort. Each barrel matches the ink color so it's always easy to grab the right pen for the task. Acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- TRU RED Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK (TR56952)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- DETECTAMET Detectable Elephant Stick Pen, Blk Ink, W/Lanyard, PK50 (105-C110-I04-PA03)
- PILOT Ballpoint Pen, RT, Dr. Grip, Medium, Black (36193)
- PAPER MATE Stylus Ballpoint Pen, 1.0mm, 12/DZ, Black 12PK (PAP1951348)
- Tru Red Pens