Shop All Pens
Tru Red
Quick Dry Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, 5PK
Mfr # TR56952
Zoro # G103554285
original price:
$3.65
7% off
new price: $3.39
/pk 5, $0.68/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size Bold
- Color Black
- Tip Size 1 mm
- Pen Grip Full-Length Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Bold |
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Black |
Pen Grip | Full-Length Rubber |
Item | Pens |
Pen Tip | Conical |
Tip Style | Retractable |
Features | Advanced Ink |
Marking Tool Product Group | Quick Dry |
Weight | 0.164 |
Pen Tip Type | Conical |
Special Ink Properties | Advanced Ink |
Pen Grip Type | Full-Length Rubber |
Pen Ink Color(s) | Black |
Pen Style | Retractable |
Pen Sub-Brand & Product Family | Quick Dry |
Pen Barrel Color(s) | Black |
Description
Choose these extra-bold, ultra-vivid pens, and write out loud. Smooth-flowing, advanced-gel ink brings a polished look to your penmanship. Fast, two-second drying time helps you to avoid smears and smudges. Precision tip distributes ink evenly to ensure skip-free performance. Round barrel features a rubberized sleeve along its length for extra writing comfort. Each barrel matches the ink color so it's always easy to grab the right pen for the task. Acid-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BINDER D-RING 3 IN WHITE (2006478)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- XEROX Multipurpose Paper, 8-1/2x11, Yellow, PK500 (3R11053)
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Blue Ink, Black Barrel, 3PK (TR57320)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Assorted Ink Colors, Black Barrel, 3PK (TR58251)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- BIC Bic® 4-Ink Color Retractable Pen, Medium, Blue/Black/Red/Green Ink (MM11)
- PAPER MATE Write Bros. Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Blue Barrel, PK12 PK (2124512)
- Tru Red Pens