Shop All Notebooks & Journals
Tru Red
Pocket Journal, 1 Subject, Narrow Rule, Assorted Covers, 3.5 x 5.5, 48 Sheets, 3PK
Mfr # TR58426
Zoro # G903551675
product price: $3.95
/pk 3, $1.32/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3.5 x 5.5
- Cover Color Assorted; Black; Charcoal; Red
- Paper Weight 0.244
- Binding Sewn
- Size 3.5 x 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58426
- Zoro # G903551675
- UPC # 718103371445
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 3.5 x 5.5 |
Size | 3.5 x 5.5 |
Width | 3.5" |
Length | 5.5" |
Sheet Ruling Size | 1/4" |
Book Width | 3.5" |
Book-Spine Length | 5.5" |
Details
Cover Color | Assorted; Black; Charcoal; Red |
Paper Weight | 0.244 |
Item | Notebooks/Journals |
Binding | Sewn |
Color | Assorted |
Weight | 0.244 lbs |
Sheet Color | White |
Sheet Rule/Format Type | Narrow Rule |
Dated/Undated | Undated |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 48 |
Description
Record inspiring thoughts and ideas anytime in these pocket journals. Each book boasts 48 pages that offer plenty of space for planning out new strategies, while the ruling on each page provides guidance for bulleted note-taking. Features a flexible cover for improved storage and portability and are easy to fit in pockets and purses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft (WL-ED-PSC-025-10)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX4312)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- BARKER CREEK Inspired Writing Journal Set - Boho, 10/Set (3514)
- Tru Red Notebooks & Journals