Shop All Staplers
Tru Red
One-Touch Desktop Stapler, 60 or 25 Sheet Capacity, Gray/Black
Mfr # TR58490
Zoro # G206437775
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 60; 25
- Crown 0.5"
- Leg Length 0.25"; 0.38"
- Color Gray/Black
- Tool Weight 1.408 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25"; 0.38" |
Details
Item | Staplers |
Sheet Capacity | 60; 25 |
Crown | 0.5" |
Color | Gray/Black |
Tool Weight | 1.408 lbs |
Material | Plastic |
Loading | Front |
Features | Flat Clinch Plate, High Capacity Stapling |
Staple Capacity | Half Strip (105 Staples) |
Power Source | Manual |
Description
Prepare for large collation tasks with this flat-stack stapler. The rubberized grip and a non-skid base provide a comfortable, safe use, while the flat-clinch mechanism makes it easy to stack stapled documents. A front-loading staple tray enables quick refilling to minimize downtime. Features a reduced-effort design for simple, one-finger operation. 60-sheet capacity is ideal for fastening multipage documents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 20# Shorty Brown, Pk500 (18421)
- SOLAR GROUP Mailbox Flag Kit Rfl1 (RFL10000)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 14", Kraft, 10/Bundle (22XL34)
- INNOVERA Reman Cyan Toner, For Brother TN223 (TN223C), 1,300 Page-Yield (IVRTN223C)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Red (TR58101)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- TRU RED One-Touch CX4 Desktop Stapler, 20-Sheet Capacity, Black (TR58482)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- BUSINESS SOURCE Stapler, Long Reach, Gray/Black (62827)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- Tru Red Staplers