Shop All Staplers
Tru Red
One-Touch CX4 Desktop Stapler, 20-Sheet Capacity, Black
Mfr # TR58482
Zoro # G606437832
original price:
$12.35
4% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Tool Weight 0.609 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Staplers |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.609 lbs |
Loading | Front |
Features | Flat Clinch Plate |
Material | Plastic |
Staple Capacity | Half Strip (105 Staples) |
Power Source | Manual |
Description
Keep multipage reports securely fastened with this 20-sheet capacity half-strip desktop stapler. Front-loading staple tray is easy to refill to maintain productivity levels. Reduced-effort design offers easy operation. Clinches flat so documents can be neatly stacked. Rubber finish provides a comfortable grip and keeps the stapler securely in place during use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Magnetic Dry Erase Markers, Brd/Md/Fine Pt, 4/PK, Ast PK (SAN1944746)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- REDIFORM Logbook, Dlvry, Drvr, Dup, 31St (REDS5031NCL)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Red (TR58101)
- PAPERPRO One-Finger Desktop Stapler, Black/Gray (1100)
- BOSTITCH Stapler, Full Strip, 20-Sht Cap, 210-Staple Cap, Black (BOSB440BK)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- SWINGLINE Stapler, Grip, Compact, Optima (87815)
- Tru Red Staplers