Shop All Notebooks & Journals
Tru Red
Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK
Mfr # TR59944
Zoro # G003551629
product price: $23.95
/pk 12, $2.00/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 50
- Number of Sheets 50
- Paper Weight 8.11
- Color Ivory
- Size 8.5 x 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR59944
- Zoro # G003551629
- UPC # 718103367240
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 50 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Length | 11.75" |
Sheet Ruling Size | 11/32" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Paper Weight | 8.11 |
Item | Paper Pads/Note Pads |
Color | Ivory |
Weight | 8.11 lbs |
Pad-Binding Type | Stapled |
Sheet Perforation Details | Micro-Perforation |
Sheet-Ruling Color | Blue/Red |
Number of Subjects/Sections | 1 |
Sheet Color | Ivory |
Sheet Rule/Format Type | Wide/Legal Rule |
Pad-Binding Edge | Top |
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP PHASER 3330/ WC3335/3345 (106R03624)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 14", Kraft, 15/Bundle (493U09)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- BRADY Binder, Right to Know Safety Data Sheet (121185)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TRU RED Large Starter Journal, 1 Subject, Narrow Rule, Gray Cover, 10 x 8, 192 Sheets (TR58413)
- TRU RED 10 x 8 in. 1 Subject Narrow Rule Large Starter Journal, Red (TR58414)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- TOPS Docket Diamond Ruled Pads, Wide/Legal Rule, 50 White 8.5 x 11.75 Sheets, PK2, 2PK (63975)
- Tru Red Notebooks & Journals