Shop All Notebooks & Journals
Tru Red
Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK
Mfr # TR57386/TR59930
Zoro # G803551973
product price: $28.95
/pk 12, $2.41/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 50
- Number of Sheets 50
- Paper Weight 9.687
- Size 8.5 x 14
- Color Canary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR57386/TR59930
- Zoro # G803551973
- UPC # 718103357029
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 50 |
Size | 8.5 x 14 |
Width | 8.5" |
Length | 14" |
Pad Length | 14" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Details
Number of Sheets | 50 |
Paper Weight | 9.687 |
Item | Paper Pads/Note Pads |
Color | Canary |
Weight | 9.687 lbs |
Number of Subjects/Sections | 1 |
Sheet Color | Canary-Yellow |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Type | Stapled |
Sheet-Ruling Color | Blue/Red |
Pad-Binding Edge | Top |
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 4" Open Poly Bags, 2 mil, Clear (5DTH4)
- NATIONAL 10"X8" Narrow Rule Wirebound Notebook (33008)
- BUSINESS SOURCE Business Source BSN20864 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20864)
- AT-A-GLANCE 12 x 17" Wirebound Monthly Wall Calendar (PM52-28)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED 10 x 8 in. 1 Subject Narrow Rule Large Starter Journal, Red (TR58414)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- Tru Red Notebooks & Journals