Shop All Notebooks & Journals
Tru Red
Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK
Mfr # TR57379/TR59923
Zoro # G303553910
product price: $11.39
/pk 6, $1.90/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 50
- Number of Sheets 50
- Paper Weight 4.093
- Rule Project Planner Elements
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR57379/TR59923
- Zoro # G303553910
- UPC # 718103356954
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 50 |
Width | 8.5" |
Size | 8.5 x 11.75 |
Length | 11.75" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Paper Weight | 4.093 |
Item | Paper Pads/Note Pads |
Rule | Project Planner Elements |
Color | White |
Weight | 4.093 lbs |
Sheet Perforation Details | Micro-Perforation |
Pad-Binding Edge | Top |
Sheet Rule/Format Type | Project-Management Format |
Pad-Binding Type | Stapled |
Sheet Rule/Format Details | Project Planner Elements |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Extra High Yield Yellow Inkjet Cartridge 1.2K YLD (LC105Y)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- CRAYOLA Scribble Scrubbie, Ocean Pets Glow Lagoon (74-7507)
- DELL DELL COMP. B2360/3460/3465 8.5K (331-9805)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TRU RED Large Starter Journal, 1 Subject, Narrow Rule, Gray Cover, 10 x 8, 192 Sheets (TR58413)
- PACON Pacon Art1st Sketch Diary, 9in x 6in, White, 70 Sheets/Pad (4790)
- Tru Red Notebooks & Journals