Shop All Notebooks & Journals
Tru Red
Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK
Mfr # TR57380/TR59924
Zoro # G703551974
product price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 50
- Number of Sheets 50
- Paper Weight 4.012
- Rule Meeting Agenda Elements
- Size 8.5 x 11.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR57380/TR59924
- Zoro # G703551974
- UPC # 718103356961
- Country of Origin India
- Category Notebooks & Journals
Dimensions
Sheet Size | 50 |
Size | 8.5 x 11.75 |
Width | 8.5" |
Length | 11.75" |
Pad Length | 11.75" |
Pad-Spine Width | 8.5" |
Details
Number of Sheets | 50 |
Paper Weight | 4.012 |
Item | Paper Pads/Note Pads |
Rule | Meeting Agenda Elements |
Color | White |
Weight | 4.012 lbs |
Pad-Binding Type | Stapled |
Sheet Color | White |
Sheet Rule/Format Details | Meeting Agenda Elements |
Sheet Rule/Format Type | Meeting-Minutes/Notes Format |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Sheet Perforation Details | Micro-Perforation |
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Letter Certificate Holder, Red, 5PK (OXF29900585BGD)
- DATAPRODUCTS Ink Ribbon, Brother EM200, Black (R1430)
- PARTNERS BRAND Mailing Tubes with Caps, 1 1/2" x 30", Kraft, 50/Case (P1530K)
- BROTHER Super High-Yield Ink, Yellow (LC3029Y)
- TRU RED Large Starter Journal, 1 Subject, Narrow Rule, Gray Cover, 10 x 8, 192 Sheets (TR58413)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- NATIONAL Steno Book, Gregg Rule, 80 Sheet, Green (36746)
- Tru Red Notebooks & Journals