Shop All Scissors
Tru Red
Non-Stick Titanium-Coated Scissors, 8" L, 3.86" Cut, Charcoal Blade, Black/Gray Straight Handle
Mfr # TR55016
Zoro # G903551927
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Black/Gray
- Blade Material Titanium-Coated Steel
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Cutting Length | 3.86" |
Length of Cut | 3.86" |
Details
Color | Black/Gray |
Blade Material | Titanium-Coated Steel |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Scissors |
Application | General Purpose |
Primary Application | General Purpose |
Material | Titanium-Coated Steel |
Left/Right Hand | For Right Hand Use |
Features | Charcoal Black Blades |
Handle Type | Straight |
Handle Color | Black/Gray |
Cutting Action | General Purpose |
Weight | 0.35 |
Description
Titanium-coated steel for strength, durability and non-stick performance, these scissors are ideal even when working with double-sided tape and self-adhesive sheets. Innovative 3-D curved blades maintain sharpness and provide smooth, precise cuts each and every time. Ergonomic, soft-touch handles provide a more comfortable grip, enabling greater control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-3/4" x 10-3/4" x 2-1/4", White, 50/Bundle (55VK69)
- SIRCLE Heat Laminating Film, 18 x 250 ft., PK2 (RL-18-03-250-1-G)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- KLEIN TOOLS Straight Trimmer, Fully Rounded Tips, 6-Inch (106F)
- JAMESON Electrician's Splicer Scissors (32-21NS)
- ECONOMY Economy Metzenbaum Scissors 5.75in, Straight (11-120)
- CHARLES LEONARD Stainless Steel Shears, 7" Straight, PK12 (75700)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- WESTCOTT Scissors, 9" Titanium Bonded ExtremEdge Bent Scissor (14669)
- Tru Red Scissors