Shop All Notebooks & Journals
Tru Red
Medium Starter Journal, 1 Subject, Narrow Rule, Red Cover, 8 x 5, 192 Sheets
Mfr # TR58411
Zoro # G403552066
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Red
- Paper Weight 0.777
- Features Medium Starter Journal
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58411
- Zoro # G403552066
- UPC # 718103371117
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Width | 5" |
Size | 8 x 5 |
Length | 8" |
Book Width | 5" |
Book-Spine Length | 8" |
Sheet Ruling Size | 1/4" |
Details
Cover Color | Red |
Paper Weight | 0.777 |
Item | Notebooks/Journals |
Features | Medium Starter Journal |
Color | Red |
Binding | Sewn |
Weight | 0.777 lbs |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Narrow Rule |
Book-Binding Edge | Side |
Sheets per Book/Journal | 192 |
Dated/Undated | Undated |
Description
Write down plans and client notes in this gray hardcover journal. The narrow-ruled format with to-do lists and sketch pages meets a variety of note-taking needs, while the card slot holds your ID badge and business cards. Features an inside front cover pocket to keep important documents, and the pen loop ensures you can make quick updates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Rust Preventative Poly Tubing Roll, 3mil (PT3B051500)
- LEARNING RESOURCES Giant Classroom Thermometer (0399)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- UNIVERSAL Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80 (UNV62264)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- CHILDCRAFT Library Book Storage Stacker, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560517)
- Tru Red Notebooks & Journals