Shop All Notebooks & Journals
Tru Red
Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets
Mfr # TR58409
Zoro # G703551837
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Black
- Paper Weight 0.777
- Features Medium Starter Journal
- Size 8 x 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58409
- Zoro # G703551837
- UPC # 718103371094
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Size | 8 x 5 |
Width | 5" |
Length | 8" |
Sheet Ruling Size | 1/4" |
Book-Spine Length | 8" |
Book Width | 5" |
Details
Cover Color | Black |
Paper Weight | 0.777 |
Item | Notebooks/Journals |
Features | Medium Starter Journal |
Binding | Sewn |
Color | Black |
Weight | 0.777 lbs |
Dated/Undated | Undated |
Sheet Color | White |
Sheets per Book/Journal | 192 |
Sheet Rule/Format Type | Narrow Rule |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Description
Write down plans and client notes in this gray hardcover journal. The narrow-ruled format with to-do lists and sketch pages meets a variety of note-taking needs, while the card slot holds your ID badge and business cards. Features an inside front cover pocket to keep important documents, and the pen loop ensures you can make quick updates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Leather/Faux Trim Black Padfolio (71220)
- ZERUST 67" x 50" x 72" Poly Bags, PK 35 (075-M-00010)
- GB TUBING FLEX 3/4""X5' GRAY (FLX-757GR)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED 10 x 8 in. 1 Subject Narrow Rule Large Starter Journal, Red (TR58414)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- UNIVERSAL Composition Book, 4 sq/in Quad Rule, Black Marble, 9.75 x 7.5, 100 Sht (UNV20950)
- Tru Red Notebooks & Journals