Shop All Notebooks & Journals
Tru Red
Large Starter Journal, 1 Subject, Narrow Rule, Black Cover, 10 x 8, 192 Sheets
Mfr # TR58412
Zoro # G903551958
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10 x 8
- Cover Color Black
- Paper Weight 1.524
- Features Large Starter Journal
- Size 10 x 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58412
- Zoro # G903551958
- UPC # 718103371124
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10 x 8 |
Size | 10 x 8 |
Width | 8" |
Length | 10" |
Book-Spine Length | 10" |
Sheet Ruling Size | 1/4" |
Book Width | 8" |
Details
Cover Color | Black |
Paper Weight | 1.524 |
Item | Notebooks/Journals |
Features | Large Starter Journal |
Binding | Sewn |
Color | Black |
Weight | 1.524 lbs |
Dated/Undated | Undated |
Sheet Rule/Format Type | Narrow Rule |
Sheet Color | White |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 192 |
Description
Write down plans and client notes in this gray hardcover journal. The narrow-ruled format with to-do lists and sketch pages meets a variety of note-taking needs, while the card slot holds your ID badge and business cards. Features an inside front cover pocket to keep important documents, and the pen loop ensures you can make quick updates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Glossy Photo Paper, 4 x 6 Inch, 100 Sheets, 200 gsm, 100PK (32207)
- SIRCLE Laminating Pouches, 2-1/8x3-3/8in, PK100 (CC-05)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- SMEAD 2-PLY TOP FILE JACKETS, 2in ACCORDION EXPANSION, LETTER, 11 POINT MANILA, 50PK (75560)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED 10 x 8 in. 1 Subject Narrow Rule Large Starter Journal, Red (TR58414)
- TRU RED Large Starter Journal, 1 Subject, Narrow Rule, Gray Cover, 10 x 8, 192 Sheets (TR58413)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- Tru Red Notebooks & Journals