Shop All Notebooks & Journals
Tru Red
Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets
Mfr # TR58437
Zoro # G003551902
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10 x 8
- Cover Color Charcoal/Red
- Paper Weight 1.782
- Features Large Journal with Pockets
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58437
- Zoro # G003551902
- UPC # 718103371377
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10 x 8 |
Width | 8" |
Size | 10 x 8 |
Length | 10" |
Book-Spine Length | 10" |
Sheet Ruling Size | 1/4" |
Book Width | 8" |
Details
Cover Color | Charcoal/Red |
Paper Weight | 1.782 |
Item | Notebooks/Journals |
Features | Large Journal with Pockets |
Binding | Sewn |
Color | Charcoal/Red |
Weight | 1.782 lbs |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheets per Book/Journal | 192 |
Sheet Rule/Format Type | Narrow Rule |
Description
Optimize your daily planning and tracking strategies with this hardcover journal. Three page markers and numbered pages let you easily find information and go back to specific information, while the pocket journal is ideal for on-the-go note-taking and recording. Use the elastic band to keep the pages securely closed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International R72 Pen Box with Hinged Glass Top; Black & Burgundy Wood (R72)
- TRU RED Unbreakable Plastic Wall File, 7 Sections, Letter Size, 13 x 381 x 3078, Black (TR55348)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 25ft- Black (WLFR-075-25)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED 10 x 8 in. 1 Subject Narrow Rule Large Starter Journal, Red (TR58414)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- TRU RED Medium Starter Journal, 1 Subject, Narrow Rule, Black Cover, 8 x 5, 192 Sheets (TR58409)
- TOPS 6 x 9" Recycled Notebook (TOP74688)
- Tru Red Notebooks & Journals