Shop All Notebooks & Journals
Tru Red
Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets
Mfr # TR58436
Zoro # G103552076
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10 x 8
- Cover Color Black/Red
- Paper Weight 1.749
- Features Large Journal with Pockets
- Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR58436
- Zoro # G103552076
- UPC # 718103371353
- Country of Origin Taiwan, Province of China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10 x 8 |
Width | 8" |
Size | 10 x 8 |
Length | 10" |
Book-Spine Length | 10" |
Sheet Ruling Size | 1/4" |
Book Width | 8" |
Details
Cover Color | Black/Red |
Paper Weight | 1.749 |
Item | Notebooks/Journals |
Features | Large Journal with Pockets |
Binding | Sewn |
Color | Black/Red |
Weight | 1.749 lbs |
Dated/Undated | Undated |
Sheets per Book/Journal | 192 |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Narrow Rule |
Description
Optimize your daily planning and tracking strategies with this hardcover journal. Three page markers and numbered pages let you easily find information and go back to specific information, while the pocket journal is ideal for on-the-go note-taking and recording. Use the elastic band to keep the pages securely closed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Premium Pressboard Report Cover, Black, 81179, Black (SMD81179)
- MAGNA VISUAL Data Cards, Full Sheet, Mixed, PK10 (DC-20M)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- TRU RED Notepads, Meeting-Minutes/Notes Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57380/TR59924)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (TR57381/TR59925)
- TRU RED Notepads, Wide/Legal Rule, 50 Ivory 8.5 x 11.75 Sheets, 12PK (TR59944)
- TRU RED Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (TR57386/TR59930)
- BETTER OFFICE PRODUCTS Spiral Steno Pads, 6in. x 9in. 60 Sheets, White Paper, Gregg Rule, Natural Board Cover, 8PK (25808)
- Tru Red Notebooks & Journals