Shop All Document Holders
Tru Red
Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black
Mfr # TR57566-CC
Zoro # G606437634
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal Mesh
- Color Matte Black
- Width 9.37"
- Height 2.32"
- Features Front-Load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru Red
- MFR # TR57566-CC
- Zoro # G606437634
- UPC # 718103359573
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.37" |
Height | 2.32" |
Depth | 12.48" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Material | Metal Mesh |
Color | Matte Black |
Features | Front-Load |
Number of Compartments | 1 |
Description
Keep paperwork and correspondence neatly organized. Stackable design lets you create a customized sorting system that fits your needs, so that you can develop a desktop system that maximizes your productivity. A sleek design aesthetic—featuring a tightly woven mesh body, a solid metal base and a flat-square frame with rounded edges—delivers reliable performance and extra durability with a contemporary, professional flair. Integrated rubber feet enhance stability while providing reliable worksurface protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 29-Piece 25W Wood Burning Kit with Tips (75-PT2005)
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- TRU RED Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black (TR57565-CC)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder, Assorted Primary Colors, 10PK (32950)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- MADE-TO-STICK Side Opening PressGuard Report Cover Prong Fastener Letter Yellow (MA193626)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- Tru Red Document Holders