Shop All Document Holders
Tru Red
Front-Load Enclosed Wire Mesh Horizontal Document Organizer, 6 Section, Letter-Size, Matte Black
Mfr # TR57565-CC
Zoro # G606437665
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Mesh
- Color Matte Black
- Width 9.25"
- Height 13.38"
- Features Front-Load Enclosed Design—Solid metal base and six adjustable-height compartments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru Red
- MFR # TR57565-CC
- Zoro # G606437665
- UPC # 718103359566
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.25" |
Height | 13.38" |
Depth | 13.38" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Material | Metal Mesh |
Color | Matte Black |
Features | Front-Load Enclosed Design—Solid metal base and six adjustable-height compartments. |
Load Orientation | Front |
Number of Compartments | 6 |
Description
Customize your organization system to meet your needs. This versatile storage solution accommodates notebooks, paper pads, files, forms, documents and office supplies. A sleek design aesthetic featuring a tightly woven metal-mesh body with reinforced ribbing and a flat-square frame with rounded edges delivers reliable performance with a contemporary, professional flair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, 13Mnth, Pocket, 3.5X6 (AAG7006405)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN1)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 8", Kraft, 25/Bundle (11K581)
- ICONEX Tubular Coin Wrappers, Nickels, $2, Pop-Open Wrappers, PK1000 (53005)
- TRU RED Side-Load Stackable Plastic Document Tray, 1 Section, Letter-Size, 12.63 x 9.72 x 3.01, Black, 2PK (TR55327)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- TRU RED Wire Mesh Combo Organizer, Vertical/Horizontal, 4 Section, Letter-Size, 11.2x17.4x6.54, Matte Black (TR57538-CC)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- C-LINE PRODUCTS Memory Book 812 x 11 Scrapbook Page Protector, top load, clear, 50PK (62077)
- AVERY Protector, Sheet, 8Tab, Clear 8PK (AVE74161)
- C-LINE PRODUCTS Sheet Protector, 2", Assorted, PK50 (62010)
- Tru Red Document Holders