Shop All Staplers
Tru Red
Desktop Aluminum Stapler, 25-Sheet Capacity, Teal
Mfr # TR58100
Zoro # G906437839
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 25
- Leg Length 0.25"
- Color Teal
- Tool Weight 0.699 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 25 |
Color | Teal |
Tool Weight | 0.699 lbs |
Loading | Front |
Staple Capacity | Half Strip (105 Staples) |
Material | Aluminum |
Power Source | Manual |
Description
Load staples and bind paperwork with this stapler. The built-in low staple indicator lets you monitor supply, while the sliding anvil offers two ways of getting the job done. A front-loading tray easily opens at the push of a button for seamless operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 14" Clipboard 1", Silver (21018)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24 (F4225G)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Red (TR58101)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- TRU RED One-Touch CX4 Desktop Stapler, 20-Sheet Capacity, Black (TR58482)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- MAX Portable Electronic Stapler (MXBBH11F)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- Tru Red Staplers