Shop All Staplers
Tru Red
Desktop Aluminum Stapler, 25-Sheet Capacity, Red
Mfr # TR58101
Zoro # G503551921
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 25
- Crown 0.5"
- Leg Length 0.25"
- Color Red
- Tool Weight 0.675
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Details
Item | Staplers |
Sheet Capacity | 25 |
Crown | 0.5" |
Color | Red |
Tool Weight | 0.675 |
Material | Aluminum |
Stapling Position | Front |
Staple Capacity | Half Strip (105 Staples) |
Loading | Front |
Power Source | Manual |
Description
Load staples and bind paperwork with this stapler. The built-in low staple indicator lets you monitor supply, while the sliding anvil offers two ways of getting the job done. A front-loading tray easily opens at the push of a button for seamless operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- WESTCOTT Pencil Sharpener, Manual, PK24 (ACM15993)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- TRU RED Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black (TR58079)
- TRU RED One-Touch CX4 Desktop Stapler, 20-Sheet Capacity, Black (TR58482)
- BOSTITCH Stanley Bostitch® Heavy Duty Personal Stapler, 60 Sheet Capacity, Black (3201)
- ACCENTRA Paper Pro Accentra Inc PPR1100 Paperpro Desktop Stapler (PPR1100)
- PARTNERS BRAND Automatic Electric Stapler, Black/White, 1/Each (ST105)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- Tru Red Staplers