Shop All Staplers
Tru Red
Desktop Aluminum Full Strip Stapler, 25-Sheet Capacity, Gray/Black
Mfr # TR58079
Zoro # G103552151
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 25
- Leg Length 0.25"
- Color Gray/Black
- Tool Weight 0.899
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 25 |
Color | Gray/Black |
Tool Weight | 0.899 |
Stapling Position | Front |
Loading | Front |
Material | Aluminum |
Staple Capacity | Full Strip (210 Staples) |
Power Source | Manual |
Description
Load staples and bind paperwork with this stapler. The built-in low staple indicator lets you monitor supply, while the sliding anvil offers two ways of getting the job done. A front-loading tray easily opens at the push of a button for seamless operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, White, PK20 (FI-221)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Red (TR58101)
- TRU RED Desktop Aluminum Stapler, 25-Sheet Capacity, Teal (TR58100)
- TRU RED One-Touch CX4 Desktop Stapler, 20-Sheet Capacity, Black (TR58482)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- PAPERPRO Stapler, 25 Sheet, Red/Silver (ACI1117)
- RAPID Staples 19, FineWire, Stndrd, 5/16", PK5000 (23391500)
- Tru Red Staplers