Shop All Arts & Crafts
Tru-Ray
Construction Paper, Violet, 9in. x 12in. Sheets, 250PK
Mfr # P103009
Zoro # G605262756
product price: $22.85
/pk 250, $0.09/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 250 Sheets
- Material 76 Lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P103009
- Zoro # G605262756
- UPC # 194629087181
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Details
Color | Violet |
Includes | 250 Sheets |
Material | 76 Lb. Paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 9" x 12". Sold as set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X350)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- GREAT PAPERS Certificate Embossed and Gold Foil, PK15 (20103772)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Yellow, Quart (2685)
- PACON Paper, Construction, 12" x 18", Green, PK50 (103425)
- Tru-Ray