Shop All Arts & Crafts
Tru-Ray
Construction Paper Pad, 10 Classic Colors, 9 x 12in, 40 Sheets, PK6
Mfr # P6592
Zoro # G4112848
product price: $32.49
/pk 6, $5.42/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 10 Classic Colors
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 6 Pads
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P6592
- Zoro # G4112848
- UPC # 194629107599
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Classic Colors |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 6 Pads |
Material | Paper |
Description
Convenient padded options offered as part of our premium line of Tru-Ray® Sulphite Construction Paper! The perfect choice for all art projects. Classic colors resist fading and have a smooth finish. Colors include: White, Orange, Festive Green, Sky Blue, Purple, Blue, Gold, Warm Brown, Black and Holiday Red. Acid-free for less fade. Recyclable. Measures 9" x 12". Each pad includes 40 sheets. Sold as a pack of 6 pads for a total of 240 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- SMEAD Tab, Folder, Hang, Poly, 1/3, Cl Pk (SMD64615)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-37C/100F)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- SAX Liquid Washable Watercolor Paint, 8 Ounces, Assorted Glitter Colors, 6 PK (1567860)
- Tru-Ray