Shop All Arts & Crafts
Tru-Ray
Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK
Mfr # P103032
Zoro # G905262739
product price: $43.99
/pk 250, $0.18/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 250 Sheets
- Material 76 Lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P103032
- Zoro # G905262739
- UPC # 194629087334
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Magenta |
Includes | 250 Sheets |
Material | 76 Lb. Paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as set of 5 packs, 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Pen, Fine, Water Based, 20 Colors, PK20 (334 SB20A6)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- EPSON Premium Luster Photo Paper, 3" Core, 10"x1 (S042077)
- DIXON TICONDEROGA Marker, Washable, Fine Point, Nontoxic, 24/ST, Ast PK (DIX80715)
- Tru-Ray