Shop All Arts & Crafts
Tru-Ray
Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK
Mfr # P103434
Zoro # G705262717
product price: $23.99
/pk 250, $0.10/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 76 Lb. Paper
- Includes 250 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P103434
- Zoro # G705262717
- UPC # 194629070145
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Details
Color | Dark Pink |
Material | 76 Lb. Paper |
Includes | 250 Sheets |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Acid free for less fade. Recyclable. Measures 9" x 12". Each pack includes 50 sheets. Sold as 5 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- UNIVERSAL Paper Clips, Jumbo, Silver, 100PK (A7072220)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TOOLPRO 1/16 in. Gold Foil 1 lb. Ceiling Glitter (TP07040)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- Tru-Ray