Shop All Arts & Crafts
Tru-Ray
Construction Paper, Assorted Warm Colors, 12in. x 18in. Sheets, 150PK
Mfr # P102948
Zoro # G805262754
product price: $31.99
/pk 150, $0.21/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange, Yellow, Electric Orange, Pink, Shocking Pink, Lively Lemon, Dark Pink, Gold, Festive Red and Holiday Red
- Includes 150 Sheets
- Material Sulphite Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P102948
- Zoro # G805262754
- UPC # 194629087099
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Orange, Yellow, Electric Orange, Pink, Shocking Pink, Lively Lemon, Dark Pink, Gold, Festive Red and Holiday Red |
Includes | 150 Sheets |
Material | Sulphite Paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Warm Assorted package contains 10 colors: Festive Red, Gold, Holiday Red, Light Yellow, Orange, Pink, Pumpkin, Shocking Pink, Yellow and Electric Orange. Acid-free for less fade. 50% recycled fiber content and recyclable. Each pack includes 50 sheets. Each sheet measures 12" x 18". Sold as a set of 3 packs, 150 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Ms82X Svc Maint Kit, Fuser Belt Sy Fuser (41X2233)
- ACCENTRA PaperPro® Compact Stapler, 15 Sheet Capacity, Assorted (1558)
- SMEAD Interior File Folder, Black, PK100 (10243)
- ZORO SELECT 12" x 9" Open Poly Bags, 3 mil, Clear (5DHH7)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- PENTEL Oil Pastels, 50 Colors Per Pack, 150PK (PHN50)
- Tru-Ray