Shop All Arts & Crafts
Tru-Ray
Construction Paper, 10 Vibrant Colors, 12x18, 50 Sheets, PK3
Mfr # P102941
Zoro # G4109908
product price: $30.39
/pk 3, $10.13/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color 10 Vibrant Colors
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 150 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P102941
- Zoro # G4109908
- UPC # 194629107728
- Country of Origin United States
- Category Arts & Crafts
Details
Color | 10 Vibrant Colors |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 150 Sheets |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer colors. Colors include: Magenta, Festive Green, Turquoise, Brilliant Lime, Violet, Atomic Blue, Shocking Pink, Pumpkin, Gold and Festive Red. Acid-free for less fade. 50% recycled fiber content and recyclable. Each pack includes 50 sheets. Sold as 3 packs for a total of 150 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- ZORO SELECT Stretch Wrap, LLDPE, 1500 ft. L, PK4 (56HG09)
- CRAYOLA Blue Dried Play Sand 20 lb (111416)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- COOLCRAFTS Stackable Caddy Organizer Medium Container, White (CO2659229)
- Tru-Ray