Shop All Arts & Crafts
Tru-Ray
Color Wheel Assortment, 12 Colors, 12 x 18in, 72 Sheets, PK3
Mfr # P6577
Zoro # G4114570
product price: $33.59
/pk 3, $11.20/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 216 Sheets
- Material Sulphite Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P6577
- Zoro # G4114570
- UPC # 194629108381
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 216 Sheets |
Material | Sulphite Paper |
Description
Heavyweight 100% vat-dyed sulphite with longer, stronger fibers. Tru-Ray® Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing. Its superior fade-resistance keeps projects brighter and fresher longer. Color Wheel assortment is ideal for teaching color theory and color mixing and includes: Yellow, Gold, Orange, Festive Red, Holiday Red, Magenta, Violet, Purple, Blue, Turquoise, Holiday Green and Brilliant Lime. Acid free for less fade. Project instructions are printed on the back of the top sheet. Recyclable. Each pack includes 72 sheets measuring 12" x 18". Sold as 3 packs for a total of 216 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH PowerCrown Premium Staples, Gray, 5000PK (BOSSTCRP211514)
- EPSON Premium Photo Paper, 68 lbs., Semi, PK20 (S041331)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- GORDON BRUSH Size 1/2" Special Ox Hair Glaze Artist Brush (0688-00050)
- Tru-Ray