Shop All Arts & Crafts
Tru-Ray
Art Roll, Yellow, 36in x 500ft
Mfr # 100591
Zoro # G6764607
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 1 Roll
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # 100591
- Zoro # G6764607
- UPC # 84001005912
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Yellow |
Recommended Age | 5+ Years |
Includes | 1 Roll |
Recommended Grade | Grade K+ |
Description
Tru-Ray® Art Rolls feature a heavyweight art paper and come on a roll for large projects. Made from 100% vat-dyed sulphite, this paper is perfect for art projects, murals, banners and bulletin boards. Great for all types of media. Fade-resistant and acid free. Available in nine popular stay-bright colors. Approximate roll diameter is 8-1/4". Recycled and recyclable. Roll measures 36" x 500'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- DESCO 6" x 8" Metal-In Statshield Bags, PK 100 (13640)
- FELLOWES Paper Shredder, 70S, Stripcut, Black (FEL 4671001)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- UCREATE Art1st® Drawing Paper Pad, Heavyweight, 9x12, 24 Sheets/Pad, PK6 (P4735)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Chrome Orange (27406)
- Tru-Ray