Shop All Arts & Crafts
Tru-Ray
Art Roll, Festive Red, 36in x 500ft, 1 Roll
Mfr # P100601
Zoro # G4114744
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 1 Roll
- Material Paper
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Ray
- MFR # P100601
- Zoro # G4114744
- UPC # 84001006018
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Festive Red |
Recommended Age | 5+ Years |
Includes | 1 Roll |
Material | Paper |
Recommended Grade | Grade K+ |
Description
Tru-Ray® Art Rolls feature a heavyweight art paper and come on a roll for large projects. Made from 100% vat-dyed sulphite, this paper is perfect for art projects, murals, banners and bulletin boards. Great for all types of media. Fade-resistant and acid-free. Approximate roll diameter is 8-1/4". Recycled and recyclable. Roll measures 36" x 500'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- UNI-BALL Refill for uni-ball Gel 207 IMPACT RT RB Pen, Bold Pt, Blue Ink, PK2 (65874PP)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let’s Master Kindergarten Math (2373)
- ABILITATIONS Hi-Write Intermediate Paper, Level 2, Pack of 100 Sheets PK (IWP-2-VL)
- TRU-RAY Art Roll, Yellow, 36in x 500ft (100591)
- TRU-RAY Construction Paper, Dark Pink, 9in. x 12in. Sheets, 250PK (P103434)
- TRU-RAY Construction Paper, Magenta, 12in. x 18in. Sheets, 250PK (P103032)
- TRU-RAY Art Roll, Festive Green, 36in x 500ft (100592)
- TRU-RAY Tru-Ray 012038 Acid-Free Non-Toxic Construction Paper; Black; Pack Of 50 (12038)
- TRU-RAY Construction Paper, Violet, 9in. x 12in. Sheets, 250PK (P103009)
- CRAYOLA Color Wonder Mess Free Art Kit (752349)
- Tru-Ray