Shop All Tire Valves & Valve Caps
Tru-Flate
Val Core Extr, 0.453 or 0.625In, Stl, Tires
Mfr # 41-444
Zoro # G1393086
original price:
$3.47
8% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Material Steel
- Includes Plastic Handle
- Features Simplifies Removal of Old Cores
- Rim Hole Size 0.453 in or 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 41-444
- Zoro # G1393086
- UPC # 046503414449
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Width | 7.31 in |
Length | 8 13/100 in |
Overall Length | 8 1/8 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Overall Height | 3/4 in |
Overall Diameter | 4 7/8 in |
Overall Width | 7 5/16 in |
Details
Used For | Tires |
Item | Valve Core Extractor |
Material | Steel |
Includes | Plastic Handle |
Features | Simplifies Removal of Old Cores |
Color | Black, Silver |
Product Type | Valve Core Extractor |
Description
Valve Core Extractor, Product Type Valve Core Extractor, Material Steel, Overall Length 8 1/8 in, Overall Width 7 5/16 in, Overall Height 3/4 in, Overall Diameter 4 7/8 in, Color Black, Silver, Includes Plastic Handle, Features Simplifies Removal of Old Cores, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/4 x 11/16 in. (PA4398)
- GROCO 1/2" NPT x 1/2" ID Bronze Pipe to Hose Straight Fitting (PTH-500)
- SEA DOG Outlet-Water Washdown Ss, #513120-1 (513120-1)
- LISLE SPARK TESTER INLINE (LI20610)
- TRU-FLATE Hc Acc V Core, 0.206-36, Brs, 200psi, PK100 (38-830-100)
- TRU-FLATE Clamp-In V, 0.305-32, 1-1/4 In, PK50 (30-463-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Male Lge Bore V Adptr, 0.305-32, Brs, PK5 (37-096)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- Tru-Flate Automotive Tire & Wheel