Shop All Tire Valves & Valve Caps
Tru-Flate
V Fishing Tool, 0.453 In or 0.625 In, Stl
Mfr # 41-466
Zoro # G2431667
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rim Hole Size 0.453 in or 0.625 in
- Material Steel
- Used For Tires
- Features Centers Valve in Rim Hole While Mounting Tires
- Length 7 63/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 41-466
- Zoro # G2431667
- UPC # 046503414661
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.453 in or 0.625 in |
Length | 7 63/100 in |
Width | 4 in |
Overall Height | 1/2 in |
Minimum Compatible Rim Hole Size | 7/16 in |
Overall Diameter | 8 7/8 in |
Overall Width | 1 3/4 in |
Maximum Compatible Rim Hole Size | 5/8 in |
Overall Length | 8 7/8 in |
Details
Material | Steel |
Item | Valve Fishing Tool |
Used For | Tires |
Features | Centers Valve in Rim Hole While Mounting Tires |
Color | Silver |
Includes | 0.453 Rim Roles, 0.625 Rim Roles |
Product Type | Tool Valve Fishing |
Description
Valve Fishing Tool, Product Type Tool Valve Fishing, Material Steel, Overall Length 8 7/8 in, Overall Width 1 3/4 in, Overall Height 1/2 in, Overall Diameter 8 7/8 in, Color Silver, Includes 0.453 Rim Roles, 0.625 Rim Roles, Features Centers Valve in Rim Hole While Mounting Tires, Maximum Compatible Rim Hole Size 5/8 in, Minimum Compatible Rim Hole Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt - Hydraulic Pump, A59 (A59)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- VELVAC Radiator Cap, 3/4" Deep, Stant#10228 (10228)
- MANN FILTER 80-92 Porsche 911 3.0-3.6L Oil Filter, W940/29 (W940/29)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-413-2)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK50 (30-413-50)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-552 (TV-552)
- Tru-Flate Automotive Tire & Wheel