Shop All Tire Valves & Valve Caps
Tru-Flate
V Ext, 6-1/16 In, 6-1/16 In, Stl, PK10
Mfr # 38-432-10
Zoro # G2618856
product price: $87.39
/pk 10, $8.74/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Length 6 1/16 in
- Valve Size 6-1/16 in
- Material Brass
- Diameter 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-432-10
- Zoro # G2618856
- UPC # 046503384346
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Length | 6 1/16 in |
Valve Size | 6-1/16 in |
Diameter | 1/5 in |
Overall Length | 6 1/16 in |
Overall Diameter | 3/16 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Details
Item | Valve Extension |
Material | Brass |
Color | Chrome |
Product Type | Valve Extensions |
Finish | Chrome Plated |
Cap Shape | Round |
Design | Straight Grip Tire Valve Extenders |
Description
Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Chrome, Overall Length 6 1/16 in, Overall Diameter 3/16 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 x 2-1/4 x 7 In (BF7742)
- HAGERTY Silver Spray Polish 8Oz (14080)
- MEGUIARS WAX Removes Moderate Defects With High Gloss Liquid 16 Ounce Bottle Single (D30016)
- WIX FILTERS Fuel Water Separator, 33226 (33226)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK50 (30-414-50)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Hex V Cap, 0.305-32, Met, Heat, PK4 (38-712-4)
- HOMEWERKS Homewerks Steel Wheel Handle 1 pc (VACHDLX6HW)
- Tru-Flate Automotive Tire & Wheel