Shop All Tire Valves & Valve Caps
Tru-Flate
V Ext, 4-1/8 In, 4-1/8 In, Stl, PK10
Mfr # 38-478-10
Zoro # G2672171
product price: $61.19
/pk 10, $6.12/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 0.305"-32
- Valve Size 4-1/8 in
- Length 4 1/8 in
- Diameter 7/25 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 38-478-10
- Zoro # G2672171
- UPC # 046503384780
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305"-32 |
Valve Size | 4-1/8 in |
Length | 4 1/8 in |
Diameter | 7/25 in |
Overall Length | 4 1/8 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 9/32 in |
Details
Item | Valve Extension |
Material | Brass |
Color | Chrome |
Product Type | Truck Extensions |
Design | Screwdriver Seal |
Finish | Chrome Plated |
Cap Shape | Round |
Description
Valve Extension, Product Type Truck Extensions, Design Screwdriver Seal, Cap Shape Round, Color Chrome, Overall Length 4 1/8 in, Overall Diameter 9/32 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Chrome Plated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Brush Station Kit, 4650-BRKIT (14287)
- PURE FLEX PLATINUM Hose, Braided, Platinum, 1/2"ID, FDA, 25 ft. (PFP-050)
- VALEO VALEO PRODUCTS (24OE)
- MOTORMITE 3-WIRE DOUBLE CONTACT IMPORT SOCKET (84809)
- TRU-FLATE Snap-In V, 0.305-32, 2 In, 0.453In, 2In, PK2 (30-418-2)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK4 (38-790-4)
- TRU-FLATE V Ext, 5-1/16 In, Stl, PK10 (38-436-10)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK2 (30-412-2)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- Tru-Flate Automotive Tire & Wheel