Shop All Tire Valves & Valve Caps
Tru-Flate
V Core Hsg, 0.305-32, Brs, TRCH-3, PK10
Mfr # 34-963-10
Zoro # G1964094
original price:
$35.00
16% off
new price: $29.35
/pk 10, $2.94/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air/Liquid Tractor Tires
- Standards TRCH-3
- Material Brass
- Thread Size 0.305-32
- Valve Size Standard Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 34-963-10
- Zoro # G1964094
- UPC # 046503349635
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.305-32 |
Valve Size | Standard Bore |
Diameter | 1/2 in |
Length | 1 3/4 in |
Overall Length | 1 3/4 in |
Overall Diameter | 1/2 in |
Details
For Use With | Air/Liquid Tractor Tires |
Standards | TRCH-3 |
Item | Valve Core Housing |
Material | Brass |
Color | Chrome |
Product Type | Core Valve |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Tractors |
Valve Stem Angle | 180 Degrees |
Valve Shape | Straight |
Description
Valve Core Housing, Product Type Core Valve, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Chrome, Overall Length 1 3/4 in, Overall Diameter 1/2 in, Material Brass, Standards TRCH-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Sze Lft Hand Side PK25 (9963PK)
- PUROLATOR Purolator PL15317 PurolatorONE Advanced Engine Protection Oil Filter (PL15317)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- UNIVERSAL AIR COND 5 Prong Sw W Nuts Switch, Sw1000C (SW1000C)
- TRU-FLATE Hp Snap-In V, 0.305-32, 1-1/4 In, PK10 (30-600-10)
- TRU-FLATE Dbl Seg V Ext, 0.305-32, Sil, Stl, PK50 (38-313-50)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/2 In, PK2 (30-414-2)
- TRU-FLATE Dome Shaped V Cap, 0.305-32, Bk, Plstc, PK4 (38-505)
- TRU-FLATE Val Core Extr, 0.453 or 0.625In, Stl, Tires (41-444)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- Tru-Flate Tire Valves & Valve Caps