Shop All Tire Repair & Maintenance Kits
Tru-Flate
Universal Cement, 4 oz.
Mfr # 12-085
Zoro # G2243656
original price:
$9.25
11% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Max. Safe Storage Temp. 100 Degrees F
- Operating Temp. 32 Degrees F
- Container Type Can
- Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 12-085
- Zoro # G2243656
- UPC # 046503120852
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Used For | Tires |
Item | Universal Cement |
Max. Safe Storage Temp. | 100 Degrees F |
Operating Temp. | 32 Degrees F |
Container Type | Can |
Flammable / Non Flammable | Non Flammable |
Form | Liquid Cement |
Type | Non-Flammable |
Color | Clear |
Number of Pieces | 1 |
Product Type | Universal Cement |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 32 Degrees F |
Compatible Tire Type | Universal |
Maximum Safe Storage Temperature | 100 Degrees F |
Net Weight | 4 oz |
Product Form | Liquid |
Flammability | Nonflammable |
Maximum pH Level | Not Rated |
Description
Universal Cement, Product Type Universal Cement, Product Form Liquid, Container Type Can, Container Size 4 oz, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F, Net Weight 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Piston Clip (209910)
- TRIMAX UMAX 50 UNIVERSAL TRAILER LOCK (TRIMAX) (UMAX50)
- FEL-PRO Dodge Tk. 6 Repair Sle, 16318 (16318)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - White 12 Pack, 12PK (M915104W)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Radial Insert, 4 In L, PK20 (15-184)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, PK20 (14-159)
- TRU-FLATE Tire Repair Boot, 1-1/4 in. (14-134)
- TRU-FLATE Tire Repair Boot, PK20 (15-296)
- KEN-TOOL Torque Ext Kit, 1/2" Drive, 10 pcs. (30251)
- Tru-Flate Tire Repair & Maintenance Kits