Shop All Tire Repair & Maintenance Kits
Tru-Flate
Universal Cement, 2 oz.
Mfr # 12-077
Zoro # G0499886
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Flammable
- Size 2 oz
- Number of Pieces 1
- Used For Tires
- Flammable / Non Flammable Non Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 12-077
- Zoro # G0499886
- UPC # 046503120777
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 2 oz |
Container Size | 2 oz |
Details
Type | Non-Flammable |
Number of Pieces | 1 |
Used For | Tires |
Flammable / Non Flammable | Non Flammable |
Max. Safe Storage Temp. | 100 Degrees F |
Item | Universal Cement |
Operating Temp. | 32 Degrees F |
Container Type | Tube |
Color | Clear |
Form | Liquid Cement |
Product Type | Universal Cement |
Minimum Operating Temperature | 32 Degrees F |
Maximum pH Level | Not Rated |
Compatible Tire Type | Universal |
Flammability | Nonflammable |
Product Form | Liquid |
Maximum Safe Storage Temperature | 100 Degrees F |
Maximum Operating Temperature | 32 Degrees F |
Net Weight | 2 oz |
Description
Universal Cement, Product Type Universal Cement, Product Form Liquid, Container Type Tube, Container Size 2 oz, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F, Net Weight 2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- ATTWOOD Attwood SP-1002 Lock'N-Pin 3/4 in. Pin Seat Mount Spring (SP-1002)
- GARMIN Dash Camera, 12 V DC, 1440 px (DASHCAMMINI2)
- DONALDSON P785426, AIR PRMY RS (P785426)
- TRU-FLATE Bbrg Professional Stitcher, 1-1/2 In (17-244)
- TRU-FLATE Bfr/Stitcher Combo Tool, 16-1/2 x 4In, Stl (17-237)
- TRU-FLATE Universal Cement, 4 oz. (12-085)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-132)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- TRU-FLATE Tire Repair Patch, 3-1/8 In. L, PK20 (14-154)
- SLIME Slime Smartspair Kit (50107)
- Tru-Flate Tire Repair & Maintenance Kits