Shop All Tire Repair & Maintenance Kits
Tru-Flate
Universal Cement, 1 qt.
Mfr # 12-089
Zoro # G2001097
original price:
$23.35
14% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Operating Temp. 32 Degrees F
- Flammable / Non Flammable Non Flammable
- Max. Safe Storage Temp. 100 Degrees F
- Size 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 12-089
- Zoro # G2001097
- UPC # 046503120890
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Item | Universal Cement |
Used For | Tires |
Operating Temp. | 32 Degrees F |
Flammable / Non Flammable | Non Flammable |
Max. Safe Storage Temp. | 100 Degrees F |
Form | Liquid Cement |
Color | Clear |
Container Type | Can |
Number of Pieces | 1 |
Type | Non-Flammable |
Product Type | Universal Cement |
Flammability | Nonflammable |
Maximum Safe Storage Temperature | 100 Degrees F |
Net Weight | 1 qt |
Maximum pH Level | Not Rated |
Minimum Operating Temperature | 32 Degrees F |
Compatible Tire Type | Universal |
Product Form | Liquid |
Maximum Operating Temperature | 32 Degrees F |
Description
Universal Cement, Product Type Universal Cement, Product Form Liquid, Container Type Can, Container Size 1 qt, Compatible Tire Type Universal, Color Clear, Standards Not Applicable, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 100 Degrees F, Minimum Operating Temperature 32 Degrees F, Net Weight 1 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Battery Post and Terminal Cleaner (W3302)
- REESE Coiled Adapter, 7-Way Blade To 4-Flat (74686)
- WIX FILTERS FILTERS OEM OE Replacement (WP10266)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (14-130)
- TRU-FLATE Tire Repair Boot, 4-1/2 In.L, 4-1/2 In.W (13-126)
- TRU-FLATE Radial Insert, 4 In L, PK20 (15-184)
- TRU-FLATE Tire Repair Boot, 1-1/4 in. (14-134)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- TRU-FLATE Dbl Use Tool, 0.453 or 0.625 In, Stl, Tires (41-068)
- AME AG Tire Package (MWAGTP)
- Tru-Flate Automotive Tire & Wheel