Shop All Tire Valves & Valve Caps
Tru-Flate
Tire V, 0.305-32, 1-7/8 In, 1-7/8 In, PK5
Mfr # 34-221-5
Zoro # G2569524
original price:
$42.00
25% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Valve Size Standard Bore
- Material Brass, Rubber
- Thread Size 0.305-32
- Includes Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Flate
- MFR # 34-221-5
- Zoro # G2569524
- UPC # 046503342216
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Length | 1 7/8 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Rim Hole Size | 0.625 in |
Overall Length | 1 7/8 in |
Maximum Rim Hole Size | 0.625 in |
Details
Material | Brass, Rubber |
Item | Tire Valve |
Includes | Cap |
For Use With | Tubeless Farm Tractor Tires |
Standards | TR618A |
Features | Removable Core Housing |
Color | Brass |
Product Type | Tubeless Tire Valve |
Valve Shape | Straight |
Compatible Vehicle Type | Tractors |
Minimum Operating Air Pressure | 0 psi |
Valve Stem Angle | 180 Degrees |
Description
Tire Valve, Product Type Tubeless Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Tractors, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure Not Applicable, Color Brass, Overall Length 1 7/8 in, Material Brass, Rubber, Features Removable Core Housing, Includes Cap, Maximum Rim Hole Size 0.625 in, Standards TR618A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Horizontal Mount Chrome Plated Zamak Bow Light, 4"Lx3-1/8"Wx1-3/4"H (5021)
- STANT Oil Filler Cap, Rubber, Push In (MO72)
- BUYERS PRODUCTS SAM Snow Plow Hand Controller-Replaces Fisher #9400/Western #56462 (1306902)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount - Qty. 30 (803B)
- TRU-FLATE Snap-In V, 0.305-32, 7/8 In, 0.453 In, PK50 (30-412-50)
- TRU-FLATE Std V Core, 0.206-36, Brs, 200 psi, PK100 (38-790-100)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- TRU-FLATE Tire V, 0.305-32, 3-1/2 In, 0.328 In, PK10 (32-547-10)
- TRU-FLATE Snap-In V, 0.305-32, 1-1/4 In, PK2 (30-415-2)
- TRU-FLATE V Ext, 1-1/4 In, 1-1/4 In, Tires, PK4 (38-315-4)
- TRU-FLATE Clamp-In Valve, 0.305-32, 1-1/4In (30-463)
- Tru-Flate Tire Valves & Valve Caps