Shop All Tire Repair & Maintenance Kits
This Product is Discontinued
Tru-Flate
Tire Repair Kit, Off-Road, 3-3/16in. L (Discontinued)
Mfr # 15-262
Zoro # G0280226
This Product is Discontinued
Key Features
- Max. Safe Storage Temp. 32 Degrees F
- Material Rubber
- Used For Off-Road Tires
- Includes .59 oz Cement, 10 String Repairs, T-Handle Open-Eye Tool and Probe, Tool Pouch
- Operating Temp. 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 15-262
- Zoro # G0280226
- UPC # 046503152631
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Details
Max. Safe Storage Temp. | 32 Degrees F |
Material | Rubber |
Used For | Off-Road Tires |
Includes | .59 oz Cement, 10 String Repairs, T-Handle Open-Eye Tool and Probe, Tool Pouch |
Item | Off-Road Tire Repair Kit |
Operating Temp. | 32 Degrees F |
Number of Pieces | 13 |
Application | It Can Be Used For Emergency Repairs |
Product Type | Off-Road Tire Repair Kit |
Maximum Safe Storage Temperature | 32 Degrees F |
Description
Off-Road Tire Repair Kit, Product Type Off-Road Tire Repair Kit, Includes .59 oz Cement, 10 String Repairs, T-Handle Open-Eye Tool and Probe, Tool Pouch, Maximum Safe Storage Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.