Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, PK20
Mfr # 15-296
Zoro # G1808292
product price: $18.99
/pk 20, $0.95/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1 22/25 in
- Length 4 9/50 in
- Size 1/4 in Stem
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 15-296
- Zoro # G1808292
- UPC # 046503152969
- Country of Origin Mexico
- Category Tire Repair & Maintenance Kits
Dimensions
Diameter | 1 22/25 in |
Length | 4 9/50 in |
Size | 1/4 in Stem |
Overall Diameter | 1 7/8 in |
Overall Length | 4 3/16 in |
Overall Width | 1 7/8 in |
Details
Color | Black |
Item | Medium Plug-N-Patch |
Material | Rubber |
Used For | Speed Rated Radial and Bias Ply Tires |
Type | Medium |
Number of Pieces | 20 |
Application | To Repair Nail and Screw Hole Injuries on Autos and/or Trucks |
Product Type | Patches & Plugs |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Round |
Description
Medium Plug-N-Patch, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Diameter 1 7/8 in, Overall Length 4 3/16 in, Overall Width 1 7/8 in, Color Black, Includes -, Number of Pieces 20, Features -, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Rubber Wide Fender Extension (B52150)
- DENSO Air Filter, 143-3022 (143-3022)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- AUTO VENTSHADE BULLET HOOD SCOOP (80012)
- TRU-FLATE Universal Cement, 2 oz. (12-077)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Foil Back Tire Repair Kit (11-004)
- TRU-FLATE Universal Cement, 8 oz. (12-086)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-162)
- THE MAIN RESOURCE Nylon Mount/Demount Head Kit, Round Hole (TMRTC250309)
- Tru-Flate Automotive Tire & Wheel