Shop All Tire Repair & Maintenance Kits
Tru-Flate
Tire Repair Boot, 3-3/16 In L, PK20
Mfr # 14-159
Zoro # G0491644
product price: $14.89
/pk 20, $0.74/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 3/4 in
- Size 2-5/8 x 5-3/4 in
- Length 2 5/8 in
- Used For Automotive and Light-Duty Trucks Tire
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Flate
- MFR # 14-159
- Zoro # G0491644
- UPC # 046503141598
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 5 3/4 in |
Size | 2-5/8 x 5-3/4 in |
Length | 2 5/8 in |
Overall Length | 2 5/8 in |
Overall Width | 5 3/4 in |
Details
Item | Large Oval Tube/Bias Ply Tire Repair Patch |
Used For | Automotive and Light-Duty Trucks Tire |
Material | Rubber |
Color | Black |
Type | Large Oval |
Number of Pieces | 20 |
Product Type | Patches & Plugs |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Oval |
Description
Large Oval Tube/Bias Ply Tire Repair Patch, Product Type Patches & Plugs, Shape Oval, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Rubber, Overall Length 2 5/8 in, Overall Width 5 3/4 in, Color Black, Includes -, Number of Pieces 20, Features -, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Lug Nut Set, No Scratch, 5 pcs. (7835)
- ZING Marine Parts and Engine Degreaser, 5 gal. Pail, Liquid, Clear Orange (Z392-P5)
- WARN INDUSTRIES Plow Mount Suzuki Eiger 400 (63840)
- A & I PRODUCTS Light Switch, Universal, Push/Pull Type 4" x0.5" x8" (A-20A1716)
- TRU-FLATE Tire Repair Boot, 2-1/4 In L, PK30 (14-153)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- TRU-FLATE Buffing Cone, 2" Dia. (18-260)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- TRU-FLATE Tire Repair String, 7 In L, PK50 (15-206)
- TRU-FLATE Universal Cement, 1 qt. (12-089)
- Tru-Flate Automotive Tire & Wheel